Safety Fence Post - Heavy Duty, 8'

Control pedestrian and vehicle traffic around temporary hazards.
  • Recommended for construction sites, parking lots or warehouses.
  • Sturdy painted steel for in-ground use. Ground anchor plate for stability.
  • Heavy duty to withstand strong winds.
  • Use with 6 ft. Standard and Heavy Duty Safety Fences.
  • Install into ground with Post Driver.
MODEL
NO.
DESCRIPTION SIZE FOR USE WITH WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
H-9310 Heavy Duty 8' 6' Tall Fence 10 $25 $23 $22  ADD
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS: 
  • Width: 1 5/8"
USAGE: 
  • Fasteners, such as zip ties, may be needed to secure fencing to the post. 
SPECIFICATIONSMETRICIMPERIAL
SIZE244 cm8'
FOR USE WITH183 cm6'
WEIGHT1.4 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 04:35:35 AM; CNWEB26