Pleated Bouffant Caps - 24", White

Pre-folded, provides fast, easy dispensing.
  • For industrial use and food processing.
  • Latex-free polypropylene.
  • All Purpose Dispensers available.

    Pleated Bouffant

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-23356W Pleated Poly Bouffant 24" 200 $17 $16 $14  ADD
USAGE: 
  • Not waterproof
SPECIFICATIONS:
  • FDA Compliant
SIZE: 
  • Size is determined by circumference of bouffant/hairnet. 
  • Measure around the head, above the temples starting at the forehead. 
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm24"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 03:54:02 AM; CNWEB5