Uline Nitrile Food Service Gloves - Clear, Medium

SIMPLE TOUCH

Ultra thin form-fitting comfort for food handling and prep.
  • Excellent sensitivity and dexterity.
  • Strong and durable.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL QTY./
CARTON
PRICE PER CARTON COLOR SIZE IN STOCK
SHIPS TODAY
2 10+
S-22776C-M Powder-Free 2 100 $24 $21  ADD
DIMENSIONS:
  • Carton: 9.05 x 4.75 x 1.8 " (W x H x D)
THICKNESS:
  • Finger: 2.4 mil
  • Palm: 2.0 mil
FEATURES: 
  • Textured fingertips
PROPERTIES:
  • Abrasion resistant.
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR: 
    • 177.2600
    • 175.300
SPECIFICATIONSMETRICIMPERIAL
THICKNESS51 Microns2 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 11:12:16 AM; CNWEB25