Mighty Line® Deluxe Center Stripe Safety Tape - 2" x 100', Red/Glow

Center stripe glows for 12 hours during power outages.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Easier to apply than paint.
  • Heavy-duty PVC tape sticks tight, removes cleanly.

    Special Offer
    Pay only $400 for Deluxe Safety Tape Applicator with order of 3 or more rolls of Deluxe Safety Tape.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL COLOR ADD TO
CART
1 2+
S-22295R 2" x 100' 60 6 $220 $206  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
TEMPERATURE:
  • Apply to clean, dry concrete floors above 13° C (55° F).
  • Performance: -36° to 66° C (-32° to 150° F)
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 30 M2" x 100'
THICKNESS1,524 Microns60 Mil
WEIGHT/ROLL2.7 Kg6 lbs.
Add to Shopping List
10/14/2026 08:39:02 AM; CNWEB6