Universal Mobile Can with Wheels Spill Kit - 50 Gallon

Fast response for emergency oil, chemical and water-based liquid spills.
  • For medium spills in auto shops and manufacturing facilities.
  • Get there quick on 8" rubber wheels.

    Includes:
    • (50) 15 x 19" Pads
    • (4) 3" x 12' Sorbent Socks
    • (8) 18 x 18" Pillows
    • (5) Tamperproof Seals
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (5) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-21198 50-Gallon Can with Wheels 41 gallon $648 $621  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  •  H-1107Y Yellow Rubbermaid® Wheeled Can: 
    • Outside: 28 1/2 x 23 3/8 x 36 1/2" (L x W x H)
    • Inside: 22 1/2 x 20 3/4 x 34 3/4" (L x W x H)
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Wheeled Can: HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil, unlined powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • 175 lbs
  • US gallon
SPECIFICATIONS:
  • UV Protectant
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION189 L 50-gal.
ABSORPTION CAPACITY155 L41 gallon
PARTS:
  • S-21198REFL Refill Kit for 50 and 55 Gallon Universal Spill Kits
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:38:30 PM; CNWEB5