Rubbermaid® Trash Can with Wheels - 50 Gallon, Yellow

Mobile, flexible and able to travel to many areas.
  • Hinged plastic lid controls trash and odors.
  • Reusable, washable.
  • 8" wheels.
  • Large capacity, stable in high winds and on uneven surfaces.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1107Y Trash Can
with Wheels
50 Gallon 30 x 24 x 40" 25 $215 $201  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 30.1 x 24 x 39.6" (L x W x H)
    • Lid Upright: 30.1 x 24 x 66.7" (L x W x H)
  • Inside: 
    • Top: 22 1/2 x 20 1/2" (L x W)
    • Bottom: 17 1/2 x 16 1/2" (L x W)
    • Height: 35 1/2"
  • Lift Bar: 7 x 1 1/8" (L x W)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
CAPACITY:
  • 175 lbs
  • US Gallon
USAGE:
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS:
  • UV Protectant
SHIPPING:  
  • Ships assembled  
REPLACEMENT WHEELS:
  • 8" Rubber: H-1107WHEEL
SPECIFICATIONSMETRICIMPERIAL
CAPACITY189 L50 gal.
SIZE L x W x H76 x 61 x 102 cm30 x 24 x 40"
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • S-11672 Uline Steel Tuff® Trash Liners - 56-60 Gallon, 1.7 Mil
PARTS:
  • H-3996 Black Lid with Handle for 50 Gallon Trash Can with Wheels
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:38:28 PM; CNWEB3