Anti-Slip Treads - "Watch Your Step", 6 x 24"

Prevents slips, trips and falls with abrasive precut strips.
  • Sandpaper-like grit surface with adhesive back.
  • Grease and water resistant.
  • Indoor/outdoor use.
MODEL
NO.
DESCRIPTION SIZE MIL STRIPS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-19962 "Watch Your Step" 6 x 24" 27 24 $173 $160  ADD
MATERIAL:
  • 60 Grit 
  • Adhesive: Rubber- Hot melt
  • Abrasive grain coated plastic film backing.
  • Removable Kraft liner.
SHELF LIFE:
  • 1 Year
TEMPERATURE:
  • Application: Above 10° C (50° F)
  • Performance: -29° to 66° C (-20° to 150° F)
FEATURES:
  • Can be used on painted wood, painted metal or sealed concrete.
  • Grease and water resistant.
  • Indoor and outdoor use.
USAGE:
  • Apply to a clean, dry surface.
  • Pressure sensitive adhesive.
  • To smooth out air bubbles, apply with H-5600 3M Safety-Walk™ Hand Roller.
  • Not recommended for porous surfaces.
SPECIFICATIONS:
  • Meets OSHA Standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 61 cm6 x 24"
THICKNESS686 Microns27 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:55:15 AM; CNWEB25