Uline Mini Printer Labels - Blue Paper, 2 5⁄16 x 4"

Mini direct thermal labels provide excellent printability.

Information Option is unavailable; the next option is selected
Specify Color:
Minimum 2 Rolls
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
2 10 20+
S-18481BLU 2 5/16 x 4" Shipping 220 6 $27 $25 $21 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
EQUIVALENT:
  • Dymo®: #30256 (# per roll is different)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -54° to 82° C (-65° to 180° F)
COMPATIBILITY:
  • Compatible with Dymo® 400 Series Printers.
    • Exceptions: S-17044, S-22416 and S-22417 are compatible with Dymo® 4XL only.
  • Not compatible with Dymo® 500 Series Printers.
STYLE:
  • Not perforated between each label.
SPECIFICATIONS:
  • No intentionally added phenols.
PACKAGING:
  • Rolls are individually wrapped in UV-resistant packaging to protect labels from light and heat damage.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT6 x 10 cm2 5/16 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 08:34:07 AM; CNWEB4