Gorilla Super Glue - .5 oz

The toughest adhesive on the planet!
  • Bonds just about everything.
  • Dries in 15-30 seconds.
  • High strength formula withstands impacts and vibrations.
  • Anti-clog cap keeps glue from drying out.
  • Performs in temperatures of -54 to 104°C (-65 to 220°F).
MODEL
NO.
SIZE COLOR QTY./
CASE
PRICE PER BOTTLE (MIN. 4) IN STOCK
SHIPS TODAY
4 8+
S-17186 .5 oz. Clear 24 $10 $9 bottles ADD
SHELF LIFE:
  • Opened: 1+ years
  • Unopened: 2 years, if stored in a cool dry place.
TEMPERATURE:
  • Application: Room temperature
  • Performance: -54° to 93° C (-65° to 200° F)
FEATURES:
  • Toughened adhesive is impact resistant.
USAGE:
  • Drying Time:
    • Full Bond: 24 hours
    • No clamping needed.
  • For indoor use only.
  • Store in a cool dry place.
    • Do not refrigerate.
  • Not paintable or stainable.
  • Does not expand; is not a gap filler.
PACKAGING:
  • Bottle is half full but contains proper amount of adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 mL.5 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/20/2026 05:59:05 PM; CNWEB25