Uline Dome PVC Shrink Film Bags - 100 gauge, 24 x 30"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
DIAMETER HEIGHT 1 2 5 10+
S-16230 24 x 30" 14" 30" 100 100 7 $101 $98 $94 $89  ADD
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Manufactured with a small hole to help bag vent.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 76 cm24 x 30"
FITS BASKET DIAMETER UP TO36 cm14"
FITS BASKET HEIGHT UP TO76 cm30"
THICKNESS25 Microns100 ga.
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:51:41 AM; CNWEB4