3M 610 Safety-Walk™ - 6" x 60'

Prevent accidental slipping or falling.
  • Gritty abrasive surface works so well on ladders and in entryways.
  • Controltac™ film allows for easy repositioning until pressure is applied for permanent adhesion.
  • Comply™ adhesive technology provides air release channels for bubble-free application.
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4+
S-16038 6" x 60' Black 28 1 $390 $367 roll(s) ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Coating: Mineral
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Minimum Application: 4° C (40° F)
  • Maximum Performance: 79° C (175° F)
USAGE:
  • Apply to a clean, dry surface.
  • For industrial and occupational use only.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
SIZE15 cm x 18 M6" x 60'
THICKNESS711 Microns28 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 03:17:59 PM; CNWEB5