Paper Pre-Cut Twist Ties - 7", Black

Provide a tight grip for bakery, grocery and garbage bags.
  • Won't come apart when baked, boiled or frozen.
  • 5/32" wide, 27-gauge flexible wire.
  • Flush-cut for safe handling.

Information Option is unavailable; the next option is selected
MODEL
NO.
LENGTH WIDTH QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
2 5 10+
S-15875BL 7" 5/32" 2,000 $21 $18 $17  ADD
MATERIAL: 
  • Single wire, not stainless steel.
TEMPERATURE:
  • Maximum: 93° C (200° F)
SPECIFICATIONSMETRICIMPERIAL
LENGTH18 cm7"
WIDTH4 mm5/32"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 09:21:05 AM; CNWEB26