DuPont™ Tyvek® 400 Boot Covers - Box of 50 Pair

Industry leading. Best tear and puncture resistance.
  • Excellent protection in hazardous and non-hazardous dry-dust environments.
  • Elastic tops for tight grip. Serged seams. 18" high.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX STYLE IN STOCK
SHIPS TODAY
1 3+
S-15494B 18" Boot Cover One Size
Fits All
50 pairs $195 $180  ADD
THICKNESS: 
  • 5.9 mil 
FEATURES:
  • Also known as Tyvek® 400.
MODEL NUMBER: 
  • DuPont™: TY454SWH00010000
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Not cleanroom certified.
  • Not flame resistant.
  • Not washable.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm Boot Cover18" Boot Cover
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 11:34:34 PM; CNWEB3