DuPont™ Tyvek® 400 Shoe Covers

Industry leading. Best tear and puncture resistance.
  • Excellent protection in hazardous and non-hazardous dry-dust environments.
  • Elastic ankles. 8" high. Serged seams.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE PRICE PER PAIR
(MINIMUM 20)
STYLE IN STOCK
SHIPS TODAY
S-14616E Shoe Cover One Size
Fits All
$3.50  ADD
THICKNESS: 
  • 5.9 mil 
FEATURES:
  • Also known as Tyvek® 400.
MODEL NUMBER: 
  • DuPont™: TY450SWH000200LG
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Not cleanroom certified.
  • Not flame resistant.
  • Not washable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 12:13:43 AM; CNWEB4