Bubble Corner Guards - 8 x 8"

Protect frames, mirrors and panels from corner damage during shipping.
  • 3/16" heavy-duty 3rd web bubble for maximum protection.
  • Perforated roll for easy dispensing.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
SIZE DIMENSIONS
L x W
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12897 Medium 8 x 8" 250 $76 $72 $68  ADD
DIMENSIONS:
  • Bubble Size: 3/16"
USAGE:
  • Not recommended for frames over 1" thick.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W20 x 20 cm8 x 8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:47:35 PM; CNWEB23