Uline Dome PVC Shrink Film Bags - 100 gauge, 22 x 22"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
DIAMETER HEIGHT 1 2 5 10+
S-11526 22 x 22" 13" 22" 100 100 5 $81 $77 $73 $69  ADD
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Manufactured with a small hole to help bag vent.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H56 x 56 cm22 x 22"
FITS BASKET DIAMETER UP TO33 cm13"
FITS BASKET HEIGHT UP TO56 cm22"
THICKNESS25 Microns100 ga.
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:51:42 AM; CNWEB6