Adjustable Height Training Table - 60 x 30", Mahogany

PNEUMATIC

Work where you want and at the height you want.
  • Durable, 1" thick laminate top.
  • Pneumatic lift lever for smooth height adjustments. No power necessary.
  • 2 grommets for cable management.
  • Telescoping legs adjust from 30 to 43" high.
  • 2 1/2" locking casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 8+
H-9963MAH Rectangle 60 x 30" 150 114 $644 $622  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 59 x 29 1/2 x 30 1/2 - 43"
  • Distance Between Feet:
    • Inside: 52 3/4"
    • Outside: 59"
  • Grommet Hole (Diameter): 2 3/8"
  • Casters (Width): 2"
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
COMPATIBILITY:
APPEARANCE:
  • Mahogany laminate top matches Classic Collection.
USAGE:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
CAPACITY68 kg150 lbs.
WEIGHT52 kg114 lbs.
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7704LVRQ Lift Lever with Pneumatic Cable for Adjustable Height Training Tables
  • H-7706 Casters for Adjustable Height Training Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/17/2026 02:44:04 AM; CNWEB23