Mobile Pedestal for 14-30" Jet-Stream Fans

30" high. Tilt and roll on two 5" casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9927 Mobile Pedestal 33 x 30 x 28" 34 $338 $324  ADD
DIMENSIONS:
  • Actual:
    • Width with Casters: 32 3/4"
    • Base Depth: 27 3/4"
  • Width without Casters: 26 3//4"
MATERIAL:
  • 10 gauge powder coated steel
  • Casters: Polyurethane
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D84 x 76 x 71 cm33 x 30 x 28"
WEIGHT15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:30:46 AM; CNWEB5