Tork® PeakServe® Jumbo Towel Dispenser - Black

Slim, space-saving design for the busiest of restrooms.
  • Holds 2,100 towels. Stays filled all day.
  • Recommended for schools, warehouses and arenas.
  • Use with Tork® PeakServe® Towels, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-9385BL Jumbo 29 x 15 x 4" 2,100 $154  ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.

DIMENSIONS:
  • Actual: 29 x 15 x 4" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • For use with Tork® PeakServe® Towels only.
MOUNTING HARDWARE:
  • Not Included: Screws and anchors
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 552528
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D74 x 38 x 10 cm29 x 15 x 4"
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 02:00:01 AM; CNWEB3