Tork® PeakServe® Towels

Slim, space-saving design for the busiest of restrooms.
MODEL
NO.
DESCRIPTION COLOR SHEETS/
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-24180 PeakServe® Towels White 8 x 9" 4,920 $137 $129  ADD
DIMENSIONS:
  • Sheet (Actual): 7.91 x 8.85" (W x L)
  • Folded: 3.2 x 7.91" (W x L)
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FSC certified
PACKAGING:
  • 410 towels per pack.
  • 12 packs per case
MODEL NUMBER:
  • Tork®: 105065
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 23 cm8 x 9"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 02:00:01 AM; CNWEB5