Canarm® Industrial Ceiling Fan - 96", Black

Large 45" blades move prodigious amounts of air in warehouses, barns and gymnasiums.
  • 6 contoured aluminum blades.
  • Quiet, maintenance-free motor.
  • 5 speeds. 120 Volts.
  • Hardwiring required.
  • Reversible flow. Blows down to cool or up to circulate warm air.
  • Includes remote control.
  • CSA Listed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FAN
SIZE
BLADE
LENGTH
AMPS CFM DOWN
ROD
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9330BL 96" 45" 1.0 10,300-16,750 12" 36 $1,042 $1,007  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Blade (Actual): 44 7/8 x 4 - 4 1/2"
  • Total Fan Height (Hanging from Ceiling): 19 3/8"
  • Diameter:
    • Ceiling Mount: 5 3/4"
    • Down Rod (Outside): 1"
    • Motor: 9"
MATERIAL:
  • Blades: Painted aluminum
  • Blade Bracket: Painted steel
FEATURES:
  • Totally enclosed motor.
  • Control multiple fans with one remote control if they are within 50' of the remote.
  • Can be used in outdoor covered areas.
USAGE:
  • Blades must be a minimum of 10' from the floor.
INCLUDES:
  • (24) Carriage bolts
  • (24) Hex Nuts
  • (24) Lock washers
  • (24) Flat washers
  • (18) Phillips head bolts
  • (2) Rubber washers
  • (1) J-Hook
  • (1) S-Hook
  • 48" Lead wires
  • Remote control with wall mount plate (battery included).
  • Mounting screws for ceiling not included.
SPECIFICATIONS:
  • CFM:
    • High Speed: 16,750
    • Low Speed: 10,300
  • Watts:
    • High Speed: 61.8
    • Low Speed: 6.1
  • Amps:
    • High Speed: 0.9
    • Low Speed: 0.1
  • RPM:
    • High Speed: 105
    • Low Speed: 49
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE244 cm96"
BLADE LENGTH114 cm45"
VOLUME292 - 474 cu.M/min10,300-16,750 CFM
DOWN ROD30 cm12"
WEIGHT16 kg36 lbs.
PARTS:
  • H-10806 Receiver and Remote for Industrial Ceiling Fans
  • H-9330-REMTQ Remote and Receiver for Canarm® Industrial Ceiling Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 11:44:15 PM; CNWEB25