Downtown Deluxe Café Table - 42" Diameter, White Wood

Modern design used in breakrooms, cafés and lounges.
  • Stylish, 1" thick laminate top with beveled edge. 30" height.
  • Scratch-resistant surface is easy to clean.
  • Sturdy, round steel base with 3" diameter steel column.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-9176W Round 42" Diameter 92 $472 $458  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 41 1/2 x 29 1/2" (Diam x H)
  • Base: 22 7/8 x 28 1/2" (Diam x H)
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): Cool gray 1C
    • Base: Cool gray 7 C
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS107 cm Diameter42" Diameter
WEIGHT42 kg92 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:59:47 AM; CNWEB25