Anti-Static Workbench - Standard, 60 x 30"

Protect sensitive components from ESD damage during assembly, testing and inspection.
  • Adjustable anti-static laminate top protects from static electricity.
  • Range of protection: 106 to 109 ohms.
  • 1 1/4" thick laminate top with rounded corners.
  • Grounding system provides two wrist strap plugs. Personal Grounder Wrist Straps sold separately.
  • Includes overhead fluorescent light fixture, bin holder, 12 x 60" laminate shelf, locking drawer, ground kit and 12 electrical outlets.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
NO. OF
DRAWERS
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8808 Standard 60 x 30" 30-36" 1 235 $3,084  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Height:
    • Total: 84"
    • Bench: Adjustable in 1" increments
  • Drawer: 6 x 15 x 19" (H x W x D)
COMPATIBILITY:
  • Uses a standard 48" fluorescent light bulb (Not included).
  • Compatible with the Following:
Fluorescent Light BulbsS-11871
S-11872
S-19983
Shatter Resistant Light BulbsS-22237
S-22238
LED Linear TubesS-23249
S-23250
S-23706
S-23707
S-24772
S-24773
S-24774
S-24775
CAPACITY:
  • Weight: 5,000 lbs
USAGE:
  • Power strip designed for 120 Volts and 15 amps.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT152 x 76 x 76-91 cm60 x 30 x 30-36"
Weight107 kg235 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 06:21:35 AM; CNWEB3