Sylvania® Type A Glass LED Tubes - 48" T8, Cool White, 15 Watt

Highly efficient, longer lasting LEDs will reduce your energy and maintenance expenses. Uses your existing fixtures.
  • Simple "plug-and-play" installation. Compatible with instant start electronic ballasts.
  • Distributes light evenly. For offices and warehouses.
T8 GLASS - MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS EQUIV.
WATTS
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-23707 48" 15 32 2,200 Cool (4100K) 50,000 25 $11.90 $11.15 bulbs ADD
DIMENSIONS:
  • Tube (Diameter): 1"
COMPATIBILITY:
  • Type A: Must use in fixtures with a ballast.
  • Works with some programmed rapid start (parallel wiring) electronic T8 ballasts.
USAGE:
  • Dimmable
  • Suitable for damp locations but cannot come in contact with water.
SPECIFICATIONS:
  • Voltage: 120-277, 347 V
  • CRI (Color Rendering Index): 82
  • Beam Angle: 220°
  • UL/C-UL Listed
  • NSF certified for non-contact food zones, splash zones and non-food zones.
  • Vendor ID: LED15T8/L48/FG/DIM/841/SUB/G9
EQUIVALENT:
  • S-11871 Fluorescent 48" T8, 32 W Cool White Bulb
TERMINOLOGY:
  • Watts vs Equivalent Watts:
    • Watts: Actual energy consumed by the light bulb.
    • Equivalent Watts: Energy consumed by a comparable incandescent/fluorescent light bulb.
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm48"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 06:14:36 AM; CNWEB5