Replacement Handle for Dust Mop - 64", Fiberglass

Replacement handle for Deluxe & Economy Dust Mops and Microfiber Dust Mops.
  • One piece fiberglass construction with 3" metal head.
MODEL
NO.
LENGTH DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-865-HANDLE 64" Handle $26 $23  ADD
DIMENSIONS:
  • Diameter: 1" 
COMPATIBILITY:
  • Will not work with Wet Mops.
SPECIFICATIONSMETRICIMPERIAL
LENGTH163 cm64"
ACCESSORIES:
  • H-1134 Economy Dust Mop Kit - 48"
  • H-1919 Deluxe Dust Mop Kit - 60"
  • H-2280 Economy Dust Mop Kit - 60"
  • H-2843 Economy Dust Mop Kit - 24"
  • H-3474 Microfiber Deluxe Dust Mop Kit - 36"
  • H-3475 Microfiber Deluxe Dust Mop Kit - 48"
  • H-3987 Deluxe Dust Mop Kit - 72"
  • H-6535 Microfiber Deluxe Dust Mop Kit - 24"
  • H-8493 Microfiber Deluxe Dust Mop Kit - 60"
  • H-865 Economy Dust Mop Kit - 36"
  • H-866BLU Deluxe Dust Mop Kit - 24", Blue
  • H-866G Deluxe Dust Mop Kit - 24", Green
  • H-866ORG Deluxe Dust Mop Kit - 24", Orange
  • H-866R Deluxe Dust Mop Kit - 24", Red
  • H-866Y Deluxe Dust Mop Kit - 24", Yellow
  • H-867BLU Deluxe Dust Mop Kit - 36", Blue
  • H-867G Deluxe Dust Mop Kit - 36", Green
  • H-867ORG Deluxe Dust Mop Kit - 36", Orange
  • H-867R Deluxe Dust Mop Kit - 36", Red
  • H-867Y Deluxe Dust Mop Kit - 36", Yellow
  • H-874BLU Deluxe Dust Mop Kit - 48", Blue
  • H-874G Deluxe Dust Mop Kit - 48", Green
  • H-874ORG Deluxe Dust Mop Kit - 48", Orange
  • H-874R Deluxe Dust Mop Kit - 48", Red
  • H-874Y Deluxe Dust Mop Kit - 48", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:36:36 AM; CNWEB4