Under Counter Storage Cabinet - 36 x 18 x 36", Assembled, Black

Maximize unused space under tables, desks and counters.
  • Heavy-gauge steel construction. Locking doors.
  • Shelf adjusts in 2" increments.
  • 150 lb. shelf capacity.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
DOORS
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8530ABL Under Counter 36 x 18 x 36" 2 2 58 $593 $572  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
Ships same day from Uline Toronto
DIMENSIONS:
  • Inside: 36 x 16 1/2 x 31"
  • Shelf (Usable): 35 1/2 x 16"
THICKNESS:
  • Bottom & Shelves: 20 gauge
  • Top, Header & Sill: 22 gauge
  • Doors, Sides & Back: 24 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • 3-point locking system (Keyed different)
  • Includes 2 keys.
  • One adjustable shelf
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 600 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 91 cm36 x 18 x 36"
WEIGHT26 kg58 lbs.
ACCESSORIES:
  • H-1105-C675Q Chrome Handle with Keys for Storage Cabinets - C675, Keyed Alike
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - C475, Keyed Alike
  • H-2461BL Cabinet Dolly - 36 x 18", Black
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:49:40 AM; CNWEB26