Electric Adjustable Height L-Desk - 60 x 60 x 24", White

Stand more and sit less for improved comfort and circulation.
  • Extra space lets you spread out your work.
  • Simple-to-use push-button control with 4 programmable heights.
  • Telescoping legs adjust from 28 1/2 to 48" high.
  • Powered by 3 quiet electric motors. 10' power cord.
  • Durable, 1" thick laminate top. 2 cable grommets.
  • Return adjusts for left or right-hand configuration.
  • Optional Mobile Pedestal Files available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8367W L-Desk 60 x 60 x 24" 275 160 $1,560 $1,524  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Desktop:
    • Actual: 59 x 59 x 23 5/8" (L x W x D)
    • Back Corner to Inside Curve: 38 1/8"
  • Grommet Hole (Diameter): 2 3/8"
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
COMPATIBILITY:
FEATURES:
  • Up/Down buttons
  • Overheat protection
  • Display shows height in inches and centimeters.
COLOR:
  • Frame: PMS 421C
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 4 amps
    • 60 Hz
  • Lifting Speed: 1 1/2" per second
  • cTUVus Certification
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x D152 x 152 x 61 cm60 x 60 x 24"
CAPACITY125 kg275 lbs.
WEIGHT73 kg160 lbs.
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7046 Programmable Handset for Adjustable Height Desks
  • H-8139 Power Cord for Electric Adjustable Height Desks
  • H-8829 Control Box for Electric Adjustable Height L-Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:50:08 PM; CNWEB3