Downtown Office Workstation - 2-Person Back-to-Back, 60 x 48", Espresso

Everything you need to set up and get working quickly.
  • Sturdy steel frame with stylish, 1" thick laminate top. 30" height.
  • 2-drawer mobile pedestal files for convenient, lockable storage.
  • 12" high frosted acrylic panel adds privacy.
  • Cable grommets.

    Includes:
    • 2 (60 x 24") Desks
    • 2 (2-drawer) Mobile Pedestal Files
    • 1 Privacy Panel

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-8247ESP 2-Person Back-to-Back 60 x 48" 277 $2,138  ADD
DIMENSIONS:
  • Workstation (Actual): 59 7/8 x 49 x 29 1/2" (L x W x H)
  • Each Desktop (Actual): 59 7/8 x 24" (L x W)
  • Privacy Panel: 59 x 11 5/8" (W x H)
  • Clearance: 26 1/2"
  • Mobile Pedestal File:
    • Overall: 15 3/4 x 19 5/8 x 25 3/4" (W x D x H)
    • Drawers (Inside):
      • Box: 12 x 15 1/4 x 6" (W x D x H)
      • File: 12 x 15 1/4 x 9 1/2" (W x D x H)
    • Casters: 1 1/2 x 2" (W x Diam)
  • Grommet Hole (Diameter): 2 3/8"
  • Legs: 1 3/4" square
MATERIAL:
  • Tabletop:
    • Surface: Thermally fused laminate
    • Core: Particle board
FEATURES:
  • Eight plastic cable grommets included for choice of color (4 Silver or 4 Black).
  • Leveling feet adjust for uneven floors.
  • Mobile Pedestal File:
    • Includes two keys.
    • Five swivel casters (2 Locking).
  • Additional Back-to Back Workstations can be connected using included brackets.
CAPACITY:
  • 250 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Tabletop/Pedestal File (Closest Solid Color): PMS 412 C
    • Desk Frame: Cool gray 7 C
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 122 cm60 x 48"
WEIGHT126 kg277 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
  • H-8253 Hardware for Downtown Office Workstation Panels
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:04:33 AM; CNWEB23