Downtown Office L-Desk - 72 x 78", Espresso

Industrial chic for contemporary, urban offices.
  • Stylish laminate top. 1" thick with PVC edges and cable grommets. 30" height.
  • Sturdy steel frame with square tube legs and full-length modesty panel.
  • Adds extra workspace. For left or right-hand configuration.
  • Optional Mobile Pedestal Files available.

    Downtown Office L-Desk

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8219ESP L-Desk 72 x 78" 139 $1,187 $1,137  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 
    • Overall: 71 5/8 x 77 13/16 x 29 1/2" (L x W x H)
    • Desktop: 71 5/8 x 30" (W x D)
    • Return: 47 13/16 x 24" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Clearance: 26 1/2"
  • Legs: 1 3/4" square
  • Steel Modesty Panel: 67 3/8 x 15 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Six plastic cable grommets included for choice of color (3 Silver or 3 Black).
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): PMS 412 C
    • Frame: Cool gray 7 C
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
WEIGHT63 kg139 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7773 Hardware Pack for Downtown Office Desks and Tables
  • H-7774 Hardware Pack for Downtown Office L-Desk Returns
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:17:17 PM; CNWEB24