Deluxe Mobile Training Table - 60 x 24", White

Turn conference rooms into training rooms with a quick flip.
  • Attractive laminate surface with 2 cable grommets. 29 1/2" height.
  • Convenient underside storage shelf.
  • Full-length flip lever.
  • Durable, powder-coated steel frame with 300 lb. capacity.
  • 3" swivel casters, 2 locking.
  • Tables nest when not in use.
  • Mesh Nesting Chairs available.

    Deluxe Mobile Training Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 8+
H-7775W Rectangle 60 x 24" 300 92 $694 $672  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 59 x 23 5/8 x 29 3/8" (L x W x H)
  • Height with Tabletop Flipped Up: 40"
  • Depth of Two Nested Together: 29"
    • Each additional table adds 6 1/2" in depth.
  • Shelf:
    • Overall: 43 1/4 x 8" (W x D)
    • Space Between Tabletop & Shelf: 4 1/2"
  • Grommet Hole (Diameter): 2 3/8"
THICKNESS:
  • Tabletop: 1"
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Built-in connector brackets.
    • Keeps tables neatly in a row.
    • Different size tables can be nested together and connected.
  • May be assembled without underside storage shelf.
INCLUDES:
  • (4) Grommets (2 Black, 2 Silver)
REPLACEMENT CASTERS:
  • 3 x 2" Locking, Swivel Casters (Set of 4): H-7783
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 61 cm60 x 24"
CAPACITY136 kg300 lbs.
WEIGHT42 kg92 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 02:25:54 AM; CNWEB23