Bookcase - 6 Shelf, Unassembled, 35 x 13 x 84", Light Gray

Holds books, catalogs and binders.
  • Easy assembly. No hardware needed.
  • 19-gauge steel.
  • Shelves adjust in 2" increments. Raised base.
  • 13" Deep - Shelves support up to 120 lbs.
  • Additional Shelves available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7689GR 6 35 x 13 x 84" 120 111 $515 $501  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside (Actual): 34 5/8 x 13 1/8 x 83 7/8"
  • Shelf (Usable): 34 1/8 x 12 1/8"
INCLUDES:
  • (5) Adjustable shelves
  • (1) Bottom shelf
USAGE:
  • Wall anchor kit available in H-10340 hardware kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H89 x 33 x 213 cm35 x 13 x 84"
SHELF CAPACITY54 kg120 lbs.
WEIGHT50 kg111 lbs.
PARTS:
  • H-6975GR Additional Bookcase Shelf - 35 x 13", Light Gray
  • H-6976 Shelf Clips for Unassembled Bookcases
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 08:15:38 PM; CNWEB25