Additional Bookcase Shelf - 35 x 13", Light Gray

Additional shelf supports up to 120 lbs.
  • Use with 35 x 13" Unassembled Bookcases.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6975GR 1 35 x 13" 120 8 $41 $40  ADD
DIMENSIONS:
  • Actual: 34.17 x 12.13 x 1" (W x D x H)
  • Usable: 34 1/8 x 12 1/8"
THICKNESS:
  • 19 gauge Steel
INCLUDES:
  • (2) Shelf clips
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D89 x 33 cm35 x 13"
SHELF CAPACITY54 kg120 lbs.
WEIGHT3.6 kg8 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:37:27 PM; CNWEB3