Bookcase - 3 Shelf, Unassembled, 35 x 13 x 42", Light Gray

Holds books, catalogs and binders.
  • Easy assembly. No hardware needed.
  • 19-gauge steel.
  • Shelves adjust in 2" increments. Raised base.
  • 13" Deep - Shelves support up to 120 lbs.
  • Additional Shelves available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6972GR 3 35 x 13 x 42" 120 60 $307 $293  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 34 5/8 x 13 1/4 x 42"
  • Shelf (Usable): 34 1/8 x 12 1/8"
  • Raised Base: 3"
INCLUDES:
  • (2) Adjustable shelves
  • (1) Bottom shelf
USAGE:
  • Wall anchor kit available in H-10340 hardware kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H89 x 33 x 107 cm35 x 13 x 42"
SHELF CAPACITY54 kg120 lbs.
WEIGHT27 kg60 lbs.
PARTS:
  • H-6975GR Additional Bookcase Shelf - 35 x 13", Light Gray
  • H-6976 Shelf Clips for Unassembled Bookcases
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 02:02:09 PM; CNWEB5