Aluminum Lockout Padlocks - Set of 6 Keyed Alike, Black

Lock equipment in harsh outdoor environments to prevent accidents.
  • Superior corrosion resistance.
  • Each set of 6 locks shares 1 master key.
  • Lockout Tags sold separately.

    Lockout Padlocks

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12+
H-6698BL Keyed Alike 1 1/2" $33 $32  ADD
FEATURES:
  • Key retaining
  • Each set of 6 locks shares a unique master key. 
    • Each additional set of 6 locks will have a different key.
INCLUDES:
  • (6) Padlocks
  • (1) Master Key
  • (1) Replacement Master Key
  • Labels: English, Spanish and French
MODEL NUMBER: 
  • Master Lock®: S1106KABLK2KS
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
REPLACEMENT KEYS:
  • Not available due to Canada Centre for Occupational Health and Safety regulations.
  • Key stamped with "Do not duplicate".
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE38 mm1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:19:13 AM; CNWEB25