Dielectric Lockout Padlock - Keyed Different, Yellow

Prevent shock and arc flashing in electrical areas.
  • Non-sparking plastic shackle. Zenex™ thermoplastic body.
  • Keyed Different - Each lock has its own specific key.
  • Lockout Tags sold separately.

    Master Lock Lockout Padlock

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-6652Y Keyed Different 1 1/2" $28 $26 $25  ADD
MODEL NUMBER: 
  • Master Lock®: 406YLW
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
FEATURES:
  • Key retaining
INCLUDES:
  • (1) Padlock
  • (1) Key
  • Labels: "Locked Out" and "Property Of" (English, Spanish and French)
REPLACEMENT KEYS:
  • Not available due to Canada Centre for Occupational Health and Safety regulations.
  • Key stamped with "Do not duplicate".
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE38 mm1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 02:24:45 AM; CNWEB3