Master Lock® Lockout Padlock- Set of 6 Keyed Alike, 3" Shackle, Yellow

Lock equipment to prevent accidents.
  • Keyed alike. Each set of 6 locks shares 1 master key.
  • Corrosion-resistant. Zenex™ thermoplastic body.
  • Lockout Tags sold separately.

    Lockout Padlocks

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12+
H-6607Y Keyed Alike 3" $32 $30  ADD
FEATURES:
  • Key retaining
  • Each set of 6 locks shares a unique master key. 
    • Each additional set of 6 locks will have a different key.
INCLUDES:
  • (6) Padlocks
  • (1) Master Key
  • (1) Replacement Master Key
  • Labels: "Locked Out" and "Property Of" (English, Spanish and French)
MODEL NUMBER: 
  • Master Lock®: 410KALTYLW
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)
REPLACEMENT KEYS:
  • Not available due to Canada Centre for Occupational Health and Safety regulations.
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE76 mm3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:55:45 PM; CNWEB24