Multi-Fuel Heater - 140,000 BTU

Portable heat for warehouses, construction sites and pavilions.
  • Uses kerosene, diesel or fuel oil and a 120V system to produce large volumes of heated air.
  • Provides instant warmth. Variable heat settings.
  • Safety shutoff system for a loss of power or flame.
  • Digital temperature display and fuel gauge.
  • 10" heavy-duty wheels included.
  • Must be used outdoors or in well-ventilated areas.
CSA Certified
MODEL
NO.
FUEL TYPE BTU DIMENSIONS
L x W x H
TANK CAP.
(GAL.)
HEATING
AREA
FUEL RATE
(GAL./HR.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6513 Kerosene, Diesel
or Fuel Oil
140,000 39 x 23 x 26" 10 3,500 sq. ft. 1.1 56 $765 $744  ADD
DIMENSIONS:
  • Air Outlet (Diameter): 9 1/8"
  • Cord (Length): 6"
FEATURES:
  • Handle/wheel orientation may vary.
USAGE:
  • Maximum Operating Time: 9 hours
  • For Use with:
    • K-1 Kerosene
    • #1/#2 Diesel
    • #1/#2 Fuel oil
    • JP8/Jet A fuel
  • Does not work with biodiesel or gasoline.
  • Not for use in residential living areas or enclosed spaces that are not adequately ventilated.
SPECIFICATIONS:
  • 2.3 amps
  • 60 Hz
  • 1/5 HP
  • Hot Air Flow: 540 CFM
  • 3-prong plug
  • Pump Pressure: 5.5 PSI
    • To Adjust Pump Pressure:
      • Turn screw on back of unit clockwise to increase pressure; counterclockwise to decrease pressure.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H99 x 58 x 66 cm39 x 23 x 26"
TANK CAPACITY37.8 L10 gal.
HEATING AREA325 sq. M3,500 sq. ft.
FUEL RATE4.2 L/hour1.1 gal./hour
WEIGHT25 kg56 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:28:49 AM; CNWEB5