Heavy-Duty Fan - Stationary Pedestal, 36"

The best fan to move the most amount of air in your warehouse.
  • Powerful 1/2 HP motor.
  • 3 aluminum blades produce a steady stream of air.
  • High visibility safety yellow stands out.
  • Fan head (2-speed) comes fully assembled.
  • Adjustable height 63-77".
  • Maintenance-free. Totally enclosed motor keeps out dust and moisture.
  • Powder-coated steel wire guards and pedestal.
  • 120V. 10' long power cord.
  • CSA listed. OSHA compliant.
2 YEAR WARRANTY
MODEL
NO.
FAN SIZE HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6439 36" 1/2 8,700-12,100 110 $1,058 $1,021  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Base: 35 1/2"
    • Fan Head (Cage): 40 1/2"
SPECIFICATIONS:
  • 5.2 amps
  • Decibel Rating:
    • Low: 69 dB
    • High: 76 dB
  • 3-Prong plug
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE91 cm36"
VOLUME246 - 343 cu M/min.8,700 - 12,100 CFM
WEIGHT50 kg110 lbs.
ACCESSORIES: PARTS:
  • H-6438-MTR 2 Speed Motor for Stationary Heavy-Duty Fans - 1/2 HP
  • H-6439-BASM Fan Blades for Heavy-Duty Pedestal and Wall Mount Fans
  • H-6443 Fan Head for Heavy Duty Pedestal Fan - 1/2 HP, 36"
  • H-6444 Pedestal for 36" Heavy-Duty Pedestal Fan
  • H-6663 Pull Chain Switch Kit for Heavy Duty Pedestal and Wall Mount Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:07:30 PM; CNWEB25