Cabinet Dolly - 42 x 18", Light Gray

Move file cabinets with ease.
  • Sturdy steel frame. 4" locking swivel casters.
  • Adds 5 3/4" to height of cabinet.
  • Use with 42 x 18" Lateral File Cabinets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
USE WITH WT.
(LBS.)
CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6380LG 42 x 18" Lateral 33 1,000 $146 $139  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Lip of Tray: 1 5/16"
COMPATIBILITY:
  • When Using with Lateral File Cabinets: 
    • Feet must be adjusted to raise cabinet 1/2" to clear the lip.
THICKNESS:
  • 16 gauge
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D107 x 46 cm42 x 18"
WEIGHT15 kg33 lbs.
CAPACITY454 kg1,000 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:09:38 AM; CNWEB23