Fire Extinguisher Bracket - 20 lb Heavy Duty Vehicle Mount

Mount extinguishers right where you need them.
  • For work trucks, boats and planes.
  • Powder-coated steel construction.
  • Fire extinguishers sold separately.
MODEL
NO.
DESCRIPTION FOR EXTINGUISHER OVERALL SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
CAPACITY DIAMETER 1 3+
H-5938 Heavy Duty 20 lbs. 7" 10 x 8 x 13" 7 $104 $99  ADD
DIMENSIONS:
  • Overall: 9 1/2 x 8 1/4 x 13 1/2" (W x D x H)
  • Baseplate: 7 x 7"
  • Mounting Holes:
    • Back: (6) 7/16"
    • Base: (5) 3/8"
COMPATIBILITY:
  • Works with the following Fire Extinguishers:
DescriptionModel #
ABCS-14438
Carbon DioxideS-16887
S-16888
Class K S-15640
Water MistS-25553
SPECIFICATIONS:
  • US Coast Guard approved if used with appropriately sized extinguisher.
  • Meets UL salt spray requirements (ASTM B117)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
WEIGHT3 kg7 lbs.
EXTINGUISHER CAPACITY9 kg20 lbs.
EXTINGUISHER DIAMETER18 cm7"
OVERALL SIZE W x D x H25 x 20 x 33 cm10 x 8 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:05:33 PM; CNWEB25