Class K Fire Extinguisher - 6 L

RECHARGEABLE

Recommended for kitchen grease fires.
MODEL
NO.
CAPACITY ULC
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-15640 6 Liters 2A:K 9 x 7 x 19" 7" $434 $424  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
MATERIAL:
  • Valve: Stainless steel
TEMPERATURE:
  • -4° to 49° C (40° - 120° F)
FEATURES:
  • Range: 10 - 12'
  • Discharge Time: 53 seconds
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:03:40 PM; CNWEB25