Uline Deluxe Counting Scale - 11 lbs x .0001 lb

Highest precision. Jumbo 2" backlit LCD display.
  • Five application modes: weighing, parts counting, check counting, check weighing and accumulation.
  • LB/OZ/KG/G convertible.
  • Stores weights for up to 255 items.
  • Ultrasensitive aluminum alloy load cell.
  • High resolution – up to 600,000 internal counts.
  • RS232 serial port.
  • Powered by rechargeable battery or AC adapter.
  • Calibration Weights sold separately.
  • Replacement Battery available.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5819 14 1/2 x 9 1/2" 11 lbs. x .0001 lb. 17 $927 $857  ADD
PRIOR TO USE: 
  • Remove shipping screw (located under scale).
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 14 7/8 x 14 3/8 x 5 1/4" (W x D x H)
  • Display: 6 1/2 x 2 1/2" (W x H)
  • AC Adapter Cord: 6'
MATERIAL:
  • Platform: Stainless Steel
  • Top/Bottom Housing and Feet: Plastic
TEMPERATURE:
  • Operating: 0° - 40° C (32° - 104° F)
COMPATIBILITY:
  • Cannot be used with a barcode scanner.
FEATURES:
  • Number of Digits: 6
  • Auto Shut-off
SPECIFICATIONS:
  • Capacity/Accuracy:
    • OZ: 176 x 0.001
    • KG: 4.989 x 0.00005
    • G: 4,989 x 0.05
  • Minimum Sample Weight:
    • LB: .002 
    • OZ: .02 
    • KG: .001 
    • G: 1 
  • Minimum Piece Weight:
    • LB: .00005 
    • OZ: .0005 
    • KG: .000025 
    • G: .025 
  • Linearity: 4 d (0.004 lb)
  • Repeatability: 2 d (0.0002 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
  • CSA Approved
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 0.25A MAX
    • Output: 12V/500mA
  • Battery:
    • Voltage: 6V/4Ah
    • Hours of Battery Life: 70 
    • Hours to Recharge Battery: 12
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE37 x 24 cm14 1/2 x 9 1/2"
CAPACITY/ACCURACY5 kg x 45 mg11 lbs. x .0001 lb.
SHIPPING WEIGHT8 kg17 lbs.
ACCESSORIES:
  • S-15287 Stainless Steel Weight - Class 5, 1 lb
  • S-15288 Stainless Steel Weight - Class 5, 2 lb
  • S-15289 Stainless Steel Weight - Class 5, 5 lb
  • S-15290 Cast Iron Weight - Class 7, 10 lb
  • S-15292 Stainless Steel Weight - Class 5, 1 kg
  • S-15293 Stainless Steel Weight - Class 5, 2 kg
  • S-15294 Stainless Steel Weight - Class 5, 5 kg
  • S-20642 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 lb
  • S-20643 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 lb
  • S-20644 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 5 lb
  • S-20645 Cast Iron Weight with NIST Traceable Certificate - Class 7, 10 lb
  • S-20879 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 kg
  • S-20880 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 kg
  • S-20881 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 5 kg
PARTS:
  • H-1651-FEET Foot for Uline Easy-Count and Deluxe Counting Scales
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
  • H-1679-ADAPT AC Adapter for Uline Pallet Truck and Easy Count Scales
  • H-5912 Rubber Pan Support for Uline Deluxe Counting Scales
  • H-5917 Mainboard for Uline Deluxe Counting Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:38:47 PM; CNWEB25