Rubbermaid® Infinity Smoker's Receptacle - High Capacity

High capacity receptacles hold up to 8,000 cigarette butts.
  • Recommended for shopping centers, airports and stadiums.
  • Stainless steel snuff plate minimizes smoldering.
  • Self-extinguishing. No sand or water needed. Chubby.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5162 High Capacity 16 x 42" 8,000 33 $642 $614  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 1/2 x 42" (Diam x H)
  • Hole for Cigarettes: 1 1/4"
CAPACITY:
  • 6.7 US gallons
MATERIAL:
  • Body: Steel
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
COMPATIBILITY:
  • Compatible Padlocks:
TypeModel #
SteelH-1632
H-2491
H-1392
H-2492
Flexible LocksH-6720
FEATURES:
  • 360° disposal area
  • Weighted base
  • 1/2" holes in the bottom for mounting (hardware not included).
SPECIFICATIONS:
  • FM fire tested and approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM x H41 x 107 cm16 x 42"
WEIGHT15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:24:54 AM; CNWEB25