Master Lock® Steel Padlock - Keyed Different, 2" Shackle

Industrial grade for self-storage units and tool sheds.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body. Top and bottom bumpers.
  • Indoor/outdoor.
  • 2" shackle - Extra length fits long-handle hasps and larger chains.
  • Each lock has its own specific key.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-2492 Keyed – Different 2" 5/8" $23 $21  ADD
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 3LH
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT48 mm2"
INSIDE SHACKLE WIDTH16 mm5/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:33:18 AM; CNWEB25