U-Boat Platform Truck - 16 x 48", Red

Narrow truck maneuvers easily in tight aisles and spaces.
  • Transport small packages in warehouses, grocery aisles and stockrooms.
  • Tall, removable end panels keep loads from sliding off.
  • All-welded steel diamond tread deck.
  • 2 rigid 8" load casters, 4 swivel 4" casters.
  • Optional Shelf and Cardboard Catcher available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4825R 16 x 48" 1,000 lbs. 110 $442 $428  ADD
DIMENSIONS:
  • Height:
    • Overall: 63"
    • Deck: 10 5/8"
THICKNESS:
  • Deck: 17 gauge
MATERIAL:
  • Casters: Polyurethane wheel
    • Swivel: Poly core/hub
    • Rigid: Aluminum core/hub
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L41 x 122 cm16 x 48"
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT50 kg110 lbs.
PARTS:
  • H-1825HDWR Hardware Pack for U-Boat Platform Trucks
  • H-1825RIGID Polyurethane Caster for U-Boat Platform Trucks - Rigid, 8 x 2"
  • H-1825SWIVEL Polyurethane Caster for U-Boat Platform Trucks - Swivel, 4 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:52:23 AM; CNWEB25