Optional Cardboard Catcher - 16" Width, Red

Attaches to U-Boat to store flattened boxes.
  • Efficient and organized way to stock shelves with less trips to the dumpster.
  • Recommended for retailers, convenience stores, and wholesalers.
  • No tools or hardware needed.
  • Use with 16 x 48" and 16 x 60" U-Boat Platform Trucks.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS U-BOAT
WIDTH
SIZE
W x H x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-8996R 16" 16 x 36 x 17" 65 lbs. 15 $152 $145  ADD
SHIPS VIA PARCEL CARRIER
Ships same day from Uline Toronto
DIMENSIONS:
  • Variable Depth (Bottom to Top): 10 1/4 - 17"
MATERIAL:
  • Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
FITS U-BOAT WIDTH41 cm16"
SIZE W x H x D41 x 91 x 43 cm16 x 36 x 17"
LOAD CAPACITY29 kg65 lbs.
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:49:45 AM; CNWEB5