Stainless Steel Low Profile Floor Scale - 4 x 4', 5,000 lbs x 1 lb

Stainless steel feet and hardware with food-grade welds.
  • Easy-to-read LED display with 15' cable and mounting bracket included.
  • LB/KG convertible. • Full capacity tare.
  • Auto zero tracking. • Factory pre-calibrated.
  • Powered by included 9' power cord.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-4602 4' x 4' x 4" 5,000 lbs. x 1 lb. 280 $5,637  ADD
DROP SHIPS IN 6 DAYS
PRIOR TO USE:
  • Mount LED display with 15' instrument cable and mounting bracket. 
MATERIAL:
  • Type 304 Stainless Steel
TEMPERATURE:
  • To Maintain NTEP Accuracy: -10° to 40° C (14° - 104° F) 
APPLICATION MODES:
  • Weighing
  • Counting
  • Accumulation
  • Hold
COMPATIBILITY:
  • H-4601 and H-7978 Printers must be hardwired to scale for use.
  • May work with other printers but compatibility is not guaranteed. 
USAGE:
  • No wheels- Move using a forklift with forks in the middle of the scale. 
  • Center product on platform for accurate reading.
    • Product may overhang but cannot touch the ground.
SPECIFICATIONS:
  • Protection Rating: IP67
    • Total protection against dust.
    • Protected against temporary immersion in water.
  • Operates on 110 volts, 650 milliamps.
  • Linearity 1.5 d (1.5 lb)
  • Repeatability: 1 d (1 lb)
COMPLIANCE:
  • NTEP Class III Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • CSA Approved
  • Calibration:
    • Pre-calibrated by manufacturer.
    • Calibrating once a year by local Weights and Measures Service Agency recommended.
    • If using in legal for trade application, contact local Weights and Measures Service Agency for calibration.
ACCESSORIES:
  • Tower Mount: H-754LEDSTND
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS122 x 122 x 10 cm4' x 4' x 4"
CAPACITY/ACCURACY2268 kg x 454 g5,000 lbs. x 1 lb.
SHIPPING WEIGHT127 kg280 lbs.
ACCESSORIES:
  • H-4601 Low Profile Floor Scale Printer
  • H-4604 Optional Ramp for Stainless Steel Floor Scales - 4 x 4'
  • H-7978 Low Profile Floor Scale Label Printer
  • H-9547 Floor Scale Bump Guard - 4'
PARTS:
  • H-4602-65082 LP7510A Display Indicator Kit for Stainless Steel Low Profile Floor Scales
  • H-4602-7510C Instrument Cable for Low Profile Floor Scales
  • H-4602-SFEET Foot for Low Profile Floor Scales
  • H-5258 Junction Box for Low Profile Floor Scales
  • H-5261 Load Cell for Stainless Steel and All Weather Floor Scales
  • H-754-7510CB Cable for Standard Low Profile Scales
  • H-754-LEDADA AC Adapter for Low Profile Floor Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/11/2026 01:00:08 AM; CNWEB6