Flammable Storage Cabinet - Stackable, Self-Closing Doors, Yellow, 12 Gallon

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Stack on top of 30 or 45 gallon cabinets.
  • Double wall 18-gauge steel.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Yellow - For aerosols, gasoline and flammable liquids.
  • Doors automatically close if temperature reaches 74°C (165°F).

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4175S-Y Stackable 43 x 18 x 18" 12 0 129 $1,415 $1,384  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39 1/2 x 14 1/2 x 13 1/2" (W x D x H)
  • Padlock Hole (Diameter): 3/8"
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
COMPATIBILITY:
  • Too small for 2 gallon and 5 gallon Uline gas cans.
  • Cannot hold shelves.
  • Works with H-4837 Flammable Storage Cabinet Dolly.
FEATURES:
  • Powder coated
  • Includes 2 keys.
CAPACITY:
  • Sump: 5.15 gallons
  • US Gallon
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
HARDWARE:
  • Hardware included to mount cabinets onto others.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H109 x 46 x 46 cm43 x 18 x 18"
CAPACITY45 L12 gal.
WEIGHT59 kg129 lbs.
PARTS:
  • H-1565-LINK Fusible Links for Flammable Storage Cabinets with Self-Closing Door
  • H-2218S-HNDL Handle for Flammable Storage Cabinet
  • H-2219-KEYS Keys for Safety Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:18:39 PM; CNWEB6