Uline Green Machine Air Pillow Machine

Produce a high volume of air pillows on demand. For shipping up to 300 packages per day.
  • Super fast. Makes 50 feet of air pillows per minute.
  • Easily adjustable to control air fill and bag count.
  • LED panel display.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4025 Uline Air Pillow Machine 14 x 12 x 11" 24 lbs. $3,615  ADD
COMPATIBILITY:
  • Only Air Pillow Film.
FEATURES:
  • Arms are angled upward to better feed the film through the sealing mechanism.
    • This keeps the film from shifting while the machine is running.
USAGE:
  • Film Types:
    • Type 1 (Default): 8 x 8" pillows, Fast speed
    • Type 2: 8 x 8" pillows, Slow speed
    • Type 3: 8 x 4" pillows
    • Type 6: 16 x 2" pillows
SPECIFICATIONS:
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT36 x 30 x 28 cm14 x 12 x 11"
SHIPPING WEIGHT11 kg24 lbs.
ACCESSORIES:
  • S-18597 Eco-Friendly Green Air Pillow Film for Uline Air Pillow Machine - 8 x 4"
  • S-18598 Eco-Friendly Green Air Pillow Film for Uline Air Pillow Machine - 8 x 8"
  • S-18722 Eco-Friendly Green Air Pillow Film for Uline Air Pillow Machine - 16 x 2"
  • S-18723 Clear Air Pillow Film for Uline Air Pillow Machine - 8 x 4"
  • S-18724 Clear Air Pillow Film for Uline Air Pillow Machine - 8 x 8"
PARTS:
  • H-3518BELT Teflon Belt for Uline Air Pillow Machine
  • H-3518BLADE Slitter Blade for Uline Air Pillow Machine
  • H-3518TAPE Teflon Tape for Uline Air Pillow Machine - 3/4 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 09:52:49 AM; CNWEB25