Wardrobe Cabinet - 48 x 18 x 78", Unassembled, Black

Store work apparel and gear in the office or warehouse.
  • Full-width top shelf. Garment bar holds 75 lbs.
  • Heavy-gauge steel construction with powder-coat finish.
  • Reinforced steel doors.
  • 3-point locking system.
  • Includes 2 keys.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3616BL Wardrobe 48 x 18 x 78" 2 300 143 $937 $901  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Shelf (Usable): 47 1/2 x 16 1/2"
  • Inside: 47 3/4 x 16 1/2 x 73"
  • Shelf Installed at Highest Point:
    • Garment Bar to Bottom of Cabinet: 56 3/4"
    • Shelf to Top of Cabinet: 12 3/4"
THICKNESS:
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners
FEATURES:
  • One adjustable shelf.
  • Keyed different
CAPACITY:
  • Fixed Bottom Shelf: 400 lbs
  • Total: 2,000 lbs
INCLUDES:
  • Leveling feet
SHIPPING:
  • Ships flat.
  • Hardware ships in shelf box.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 46 x 198 cm48 x 18 x 78"
SHELF CAPACITY136 kg300 lbs.
WEIGHT65 kg143 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:43:04 AM; CNWEB5